Newport Brass

Chesterfield 1.8 gpm 1 Hole Deck Mount Prep or Bar Faucet with Single Lever Handle and Pull Down Spout in French Gold - PVD

Part #N1030-5223/24A  |  Manufacturer Part #1030-5223/24A

Color/Finish:
French Gold - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: French Gold - PVD

Color Finish Category: Gold Tones

Faucet Connection: OD Compression, UNEF

Faucet Connection Size: 3/8 in;9/16 in

Faucet Height: 14-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-5/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-13/16 in

Spout Reach: 8-9/16 in

Spout Type: Pull Down

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No