1.8 gpm 1 Hole Deck Mount Prep or Bar Faucet with Single Lever Handle and Pull Down Spout in Gun Metal

You last purchased this on
 
Newport Brass

Chesterfield 1.8 gpm 1 Hole Deck Mount Prep or Bar Faucet with Single Lever Handle and Pull Down Spout in Gun Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 1.8 gpm 1 Hole Deck Mount Prep or Bar Faucet with Single Lever Handle and Pull Down Spout in Gun Metal

  • Fast #
  • Part #N1030-5223/14
  • Item #7384729
  • Manufacturer Part #1030-5223/14
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gun Metal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 27 unique Finishes
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Independent rotational and pivoting lever handle elements
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • 8-9/16” (21.7 cm) spout reach (c-c)
  • 7-13/16” (19.8 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Faucet Connection:
OD Compression, UNEF
Faucet Connection Size:
3/8 in;9/16 in
Faucet Height:
14-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Euro-motion Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-5/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-13/16 in
Spout Reach:
8-9/16 in
Spout Type:
Pull Down
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No