1.8 gpm 4-Hole Kitchen Sink Faucet with Side Spray and Double Cross Handle in English Bronze

You last purchased this on
 
Newport Brass

Chesterfield 1.8 gpm 4-Hole Kitchen Sink Faucet with Side Spray and Double Cross Handle in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 1.8 gpm 4-Hole Kitchen Sink Faucet with Side Spray and Double Cross Handle in English Bronze

  • Fast #
  • Part #N943/07
  • Item #2001417
  • Manufacturer Part #943/07
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 5-13/16" (14.8 cm) spout height at outlet
  • Solid brass pull-out-side-spray
  • Swivel spout assembly with integral diverter fitting
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included.
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Deck Plate Included:
No
Faucet Center Size:
8 in - 20 in
Faucet Connection:
NPS
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
8-1/2 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
6-3/4 in
Spout Reach:
9-12/25 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No