3-5/8 in. Brass Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Chesterfield 3-5/8 in. Brass Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 3-5/8 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #N3-241/26
  • Item #1986503
  • Manufacturer Part #3-241/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Available in 27 unique Finishes
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
  • Diverter: order handle & Diverter Valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
3-5/8 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle