Newport Brass

Chesterfield 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Antique Nickel

Part #N9452-1/15A  |  Manufacturer Part #9452-1/15A

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Center Size: 8 in - 9-3/4 in

Collection: Chesterfield

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Kitchen Faucet Type: Bridge, Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 6-9/16 in

Spout Reach: 10-3/8 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No