Chesterfield 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Satin Gold - PVD

Part #N9452-1/24S  |  Item #3744245  |  Manufacturer Part #9452-1/24S

$ 1,514.10 EACH
(Pricing is for Satin Gold - PVD)

Color/Finish:
Satin Gold - PVD

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Chesterfield 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Satin Gold - PVD / $1,514.10

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • 6-9/16" (16.7 cm) spout height at outlet
  • 8-1/2" (21.6 cm) min. to 10-3/8" (26.4 cm) max. spout reach (c-c)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 9-3/4 in

Collection: Chesterfield

Color Finish: Satin Gold - PVD

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-11/25 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 6-9/16 in

Spout Reach: 10-3/8 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No