3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Stainless Steel - PVD
Chesterfield 3-Hole Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Stainless Steel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- Swivel spout assembly with integral diverter assembly
- Solid brass pull-out sidespray assembly
- Quarter-turn washerless ceramic disc valve cartridges
- Bridge-style brass valve bodies
- 8-1/2" (21.6 cm) min. to 10-3/8" (26.4 cm) max. spout reach (c-c)
- 6-9/16" (16.7 cm) spout height at outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in - 9-3/4 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-11/25 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-9/16 in
- Spout Reach:
- 10-7/8 in
- Spout Type:
- Swivel
- Trim Only:
- No