Newport Brass

Chesterfield 3-Hole Kitchen Faucet with Double Cross Handle in Flat Black

Part #N942/56  |  Manufacturer Part #942/56

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Center Size: 8 in - 20 in

Collection: Chesterfield

Color Finish: Flat Black

Color Finish Category: Blacks

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 5-13/16 in

Spout Reach: 9-7/16 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No