Widespread Bathroom Sink Faucet with Double Cross Handle in Antique Copper

You last purchased this on
 
Newport Brass

Chesterfield Widespread Bathroom Sink Faucet with Double Cross Handle in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Widespread Bathroom Sink Faucet with Double Cross Handle in Antique Copper

  • Fast #
  • Part #N930B/08A
  • Item #1978675
  • Manufacturer Part #930B/08A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 6-3/8" (16.2 cm) spout height at outlet
  • Swivel Spout Assembly
  • Pop-up knob assembly with drain and tail piece
  • Quarter-turn washerless ceramic disc valve cartridges
  • Bridge-style brass valve bodies
  • For 8" (20.3 cm) centers - Maximum 9-5/8" (24.9 cm)
  • 7-3/16" (18.3 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Chesterfield
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/8 in
Spout Reach:
7-3/16 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes