3 in. Brass Handle in Satin Brass - PVD
Chesterfield 3 in. Brass Handle in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- ADA compliant cross handle assembly for control valve
- Available in 27 unique finishes
- Flow Control: Order handle & flow control valve part #1-606H or 1-607H
- Diverter: Order handle & diverter valve part #1-617
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Escutcheon Height:
- 2-9/25 in
- Escutcheon Width:
- 2-9/25 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- Weight:
- 1.0 lb
- cUPC Certified:
- Yes