Chesterfield 3 in. Brass Handle in Weathered Brass

Part #N3-241/03W  |  Item #2000093  |  Manufacturer Part #3-241/03W

$ 209.30 EACH
(Pricing is for Weathered Brass)

Color/Finish:
Weathered Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 4-994BP Tub and Shower Trim

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: Weathered Brass

Color Finish Category: Brass Tones

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: Yes

Length: 3 in

Material: Brass

Number of Handles: Single Handle