4-Hole Kitchen Faucet with Double Cross Handle and Sidespray in Stainless Steel - PVD

You last purchased this on
 
Newport Brass

Chesterfield 4-Hole Kitchen Faucet with Double Cross Handle and Sidespray in Stainless Steel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 4-Hole Kitchen Faucet with Double Cross Handle and Sidespray in Stainless Steel - PVD

  • Fast #
  • Part #N943/20
  • Item #1974442
  • Manufacturer Part #943/20
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 5-13/16" (14.8 cm) spout height at outlet
  • Solid brass pull-out-side-spray
  • Swivel spout assembly with integral diverter fitting
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included.
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Deck Plate Included:
No
Faucet Center Size:
8 in - 20 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-13/16 in
Spout Reach:
9-7/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No