Newport Brass

Chesterfield 5/8 x 7/8 in. Air Gap Kit in Oil Rubbed Bronze

Part #N1030-5711/10B  |  Manufacturer Part #1030-5711/10B

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Air Gap Application: Vertical

Application: Residential

CARB OTC LEED Compliant: No

Collection: Chesterfield

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 2-3/16 in

Fitting Size 1: 5/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 5/8 in x 7/8 in

GSA Approved: No

Height: 2-11/16 in

IAPMO Listed: Yes

Material: Brass

Maximum Deck Thickness: 1-9/16 in

Product Type: Kit

Weight: 0.75