5/8 x 7/8 in. Air Gap Kit in Polished Nickel

You last purchased this on
 
Newport Brass

Chesterfield 5/8 x 7/8 in. Air Gap Kit in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 5/8 x 7/8 in. Air Gap Kit in Polished Nickel

  • Fast #
  • Part #N1030-5711/15
  • Item #7379029
  • Manufacturer Part #1030-5711/15
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass cap
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

Application:
Residential
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-1/4 in
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
Height:
2-11/16 in
Material:
Brass
Product Type:
Air Gap Kit