Chesterfield Brass Spray Head in English Bronze

Part #N129/07  |  Item #1949446  |  Manufacturer Part #129/07

$ 385.11 EACH
(Pricing is for English Bronze)

Color/Finish:
English Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 18" NPT at end of hose

Documents

Specifications

Application: Residential

Collection: Chesterfield

Color Finish: English Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Spray Head

Material: Brass