Brass Spray Head in Satin Brass
Chesterfield Brass Spray Head in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 18" NPT at end of hose
- Available in 27 unique Finishes
Specifications
- Application:
- Residential
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Spray Head
- Material:
- Brass