Newport Brass Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Antique Brass

N6597-9460/06

Manufacturer Part #: 6597-9460/06

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in
Collection
Chesterfield
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Type
Bridge
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
GSA Approved
No
Handle Type
Cross
IAPMO Listed
Yes
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
9-1/2 in
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday