Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Antique Nickel

Part #N6597-9460/15A  |  Item #5114585  |  Manufacturer Part #6597-9460/15A

$ 2,222.00 EACH
(Pricing is for Antique Nickel)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Antique Nickel / $2,222.00

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Center Size: 8 in

Collection: Chesterfield

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 12 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: Yes

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Wheel

Side Spray: Yes

Spout Height: 9 in

Spout Reach: 9-1/2 in

Spout Type: Swivel

Thickness: 1 in

Trim Only: No

Width: 1 in