Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Gun Metal
Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Gun Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Depth:
- 23-7/10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-1/2 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 2 in
- Width:
- 13-4/5 in