Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Satin Brass - PVD

Part #N6597-9460/04  |  Item #5114783  |  Manufacturer Part #6597-9460/04

$ 2,222.00 EACH
(Pricing is for Satin Brass - PVD)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Satin Brass - PVD / $2,222.00

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Center Size: 8 in

Collection: Chesterfield

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Cross

High Pressure: 175

IAPMO Listed: Yes

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Brass

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Sprinkler Head

Side Spray: Yes

Spout Height: 9 in

Spout Reach: 9-1/2 in

Spout Type: Swivel

Trim Only: No