Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Stainless Steel - PVD

Part #N6597-9460/20  |  Item #5114878  |  Manufacturer Part #6597-9460/20

$ 2,222.00 EACH
(Pricing is for Stainless Steel - PVD)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Stainless Steel - PVD / $2,222.00

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Center Size: 8 in

Collection: Chesterfield

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Depth: 17 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Cross

Height: 7 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Length: 17-3/8 in

Material: Brass

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 9 in

Spout Reach: 9-1/2 in

Spout Type: Swivel

Trim Only: No

Valve Body Material: Bronze

Valve Disc Material: Silicone

Valve Seat Material: Polymer

Valve Size: 1-1/4 in

Width: 10-1/4 in