Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Antique Copper
Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cable Length (ft):
- 250 ft
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Fits Pipe Size:
- 1-1/2 in - 8 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- Height:
- 64 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 47 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pipe Capacity:
- 1-1/2 in - 8 in
- Power Source:
- Gas
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Width:
- 32 in