Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Forever Brass - PVD

Part #N6597-9458/01  |  Manufacturer Part #6597-9458/01

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Center Size: 8 in

Collection: Chesterfield

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Bridge, Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 9 in

Spout Reach: 9-1/2 in

Spout Type: Swivel

Trim Only: No