Bridge Kitchen Faucet with Double Lever Handle and Sidespray in French Gold - PVD

You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in French Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in French Gold - PVD

  • Fast #
  • Part #N6597-9462/24A
  • Item #5113808
  • Manufacturer Part #6597-9462/24A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc, Washerless
Collection:
Chesterfield
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Depth:
18 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/4 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Bridge
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
16 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
33-1/2 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - Maximum:
175 psi
Side Spray:
Yes
Spout Height:
6-3/8 in
Spout Reach:
9-13/16 in
Spout Type:
Swivel
Trim Only:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
4 in
Width:
33 in