Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Matte White

You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Matte White

  • Fast #
  • Part #N6597-9462/52
  • Item #5113640
  • Manufacturer Part #6597-9462/52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc, Washerless
Collection:
Chesterfield
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
55 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/4 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Bridge
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
28 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
50 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - Maximum:
175 psi
Side Spray:
Yes
Spout Height:
6-3/8 in
Spout Reach:
9-13/16 in
Spout Type:
Swivel
Trim Only:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
8 in
Width:
29 in