Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Venetian Bronze

You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in Venetian Bronze

  • Fast #
  • Part #N6516-9458/VB
  • Item #5113723
  • Manufacturer Part #6516-9458/VB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cable Length (ft):
6 ft
Cartridge Type:
Quarter Turn Ceramic Disc, Washerless
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Bridge
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Lever
Height:
2 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 ft
Material:
Brass
Material Type:
Poly
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Power Source:
Manual
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
9-1/2 in
Spout Type:
Swivel
Trim Only:
No
Width:
8-1/2 in