Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in White

Part #N6516-9459/50  |  Item #5114858  |  Manufacturer Part #6516-9459/50

$ 2,222.00 EACH
(Pricing is for White)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Chesterfield Bridge Kitchen Faucet with Double Lever Handle and Sidespray in White / $2,222.00

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cable Length ft : 200 ft

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Center Size: 8 in

Collection: Chesterfield

Color Finish: White

Color Finish Category: Whites

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Fits Pipe Size: 1-1/2 in - 8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Steel

Handle Type: Lever

Height: 96 in

IAPMO Listed: Yes

Kitchen Faucet Type: Bridge, Two Handle

Lead Law Compliant: Yes

Length: 47 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Pipe Capacity: 1-1/2 in - 8 in

Power Source: Gas

Side Spray: Yes

Spout Height: 9 in

Spout Reach: 9-1/2 in

Spout Type: Swivel

Trim Only: No

Width: 32 in