Chesterfield Deck Mount Soap and Lotion Dispenser in Polished Nickel - Natural

Part #N1030-5721/15  |  Item #7384173  |  Manufacturer Part #1030-5721/15

$ 235.74 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • One piece cast spout design
  • Base with integral O-ring deck seal
  • Enhanced dispensing volume pump
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 1-3/4" (4.4 cm) spout height at outlet
  • 3-3/4" 9.5 cm) spout reach (c-c)
  • Complements Chesterfield Series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Chesterfield

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Manual

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Spout Height: 1-3/4 in

Spout Reach: 3-3/4 in

UL Listed: No