Deckmount Roman Tub Trim with Double Cross Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Chesterfield Deckmount Roman Tub Trim with Double Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Deckmount Roman Tub Trim with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #N3-936/26
  • Item #511517
  • Manufacturer Part #3-936/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Available in 27 unique Finishes
  • 11-9/16" (29.4 cm) spout reach (c-c)
  • 6" (15.2 cm) spout height at outlet
  • Intended for use with Newport Brass rough valve item 1-502 as specified (Required Accessory)
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Roman Tub Faucet Only
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Trim Only:
No
Tub Spout Reach:
11-9/16 in
WaterSense Labeled:
No