Newport Brass

Chesterfield Double Lever Handle Wall Mount Pot Filler in Oil Rubbed Bronze

Part #N1030-5503/10B  |  Manufacturer Part #1030-5503/10B

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant lever handles
  • Double-pivot spout with aerated flow
  • 4-5/8” (11.7 cm) spout height from wall inlet center
  • 24-3/4” (62.8 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2” (8.9 cm) pivoting inlet valve offset (wall-center)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 26-7/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Reach: 24-3/4 in

Trim Only: No

UL Listed: No