Newport Brass

Chesterfield in Forever Brass - PVD Water Dispenser

Part #N108C/01  |  Manufacturer Part #108C/01

Color/Finish:
Forever Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Chesterfield

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Faucet Connection: Threaded

Faucet Connection Size: 7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 5-11/16 in

Spout Reach: 5-3/16 in

Spout Type: Fixed

Trim Only: No