Chesterfield in Polished Nickel - Natural Hot and Cold Water Dispenser

Part #N1030-5603/15  |  Item #7380968  |  Manufacturer Part #1030-5603/15

$ 490.70 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish:
Polished Nickel - Natural

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • 6-1/2" (16.5 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Height: 9-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

Maximum Deck Thickness: 3-3/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 6-1/2 in

Spout Reach: 4-13/16 in

Spout Type: High Arc

Trim Only: No

UL Listed: No