Reverse Osmosis Air Gap in Stainless Steel
Chesterfield Reverse Osmosis Air Gap in Stainless Steel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Use with Newport item #107C & 108C
- Available in 27 unique Finishes
Documents
Specifications
- Brand Model Compatibility:
- Newport Brass 107C and 108C Cold Water Dispensers
- CARB OTC LEED Compliant:
- No
- Collection:
- Chesterfield
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- Yes
- Material:
- Brass