Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

You last purchased this on
 
Newport Brass

Chesterfield Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

  • Fast #
  • Part #N4-1034BP/15S
  • Item #3750702
  • Manufacturer Part #4-1034BP/15S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • ADA compliant lever handle assembly options for control valve
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes