Single Handle Pull Down Kitchen Faucet in Antique Copper
Chesterfield Single Handle Pull Down Kitchen Faucet in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Euro-motion ceramic disc 35 mm valve cartridge
- Available in 27 unique Finishes
- 9-7/8" (25.1 cm) spout height at outlet
- Magnetic docking system secures spray engine to spout
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- Two-function, toggle-control spray engine with solid brass housing
- Swivel spout assembly with side-mounted ADA compliant lever handle
- For single hole configurations
- 8-9/16" (21.7 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-5/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-7/8 in
- Spout Reach:
- 9-3/8 in
- Supply Lines Included:
- No
- UL Listed:
- No