Newport Brass Chesterfield Soap and Lotion Dispenser in English Bronze

N1030-5721/07

Manufacturer Part #: 1030-5721/07

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Collection
Chesterfield
Height
2-5/8 in
Installation Type
Deck Mount
Number of Holes
1 Hole
Spout Reach
3-3/4 in
UL Listed
No
Width
2-9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday