Soap and Lotion Dispenser in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Chesterfield Soap and Lotion Dispenser in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Soap and Lotion Dispenser in Satin Nickel - PVD

  • Fast #
  • Part #N1030-5721/15S
  • Item #7384354
  • Manufacturer Part #1030-5721/15S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • One piece cast spout design
  • Available in 27 unique Finishes
  • 1-3/4" (4.4 cm) spout height at outlet
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • Enhanced dispensing volume pump
  • Base with integral O-ring deck seal
  • Complements Chesterfield Series
  • 3-3/4" 9.5 cm) spout reach (c-c)
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
8 oz
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Height:
2-5/8 in
Installation Type:
Deck Mount
Length:
5-5/16 in
Material:
Brass
Number of Holes:
1 Hole
Spout Height:
1-3/4 in
Spout Reach:
3-3/4 in
UL Listed:
No
Width:
2-9/16 in