Newport Brass

Chesterfield Soap or Lotion Dispenser in Antique Brass

Part #N124/06  |  Manufacturer Part #124/06

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soap/lotion dispenser
  • Ten-year warranty on finish to original purchaser
  • Shown in Polished Chrome

Specifications

ADA Compliant: No

Capacity: 8 oz

Collection: Chesterfield

Height: 3-13/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Spout Reach: 2-15/16 in

Width: 1-3/4 in