Newport Brass

Chesterfield Soap or Lotion Dispenser in Polished Nickel

Part #N124/15  |  Manufacturer Part #124/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 3-5/16" (9.2 cm) spout height at outlet
  • 2-15/16" (7.5 cm) spout reach (c-c)
  • Complements Chesterfield Series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Chesterfield

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 3-13/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

Spout Height: 3-5/16 in

Spout Reach: 2-15/16 in

Width: 1-3/4 in