Stabilizer Kit For Exposed Tub Floor Riser Kits in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Chesterfield Stabilizer Kit For Exposed Tub Floor Riser Kits in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Stabilizer Kit For Exposed Tub Floor Riser Kits in Oil Rubbed Bronze

  • Fast #
  • Part #N2-734/10B
  • Item #4232075
  • Manufacturer Part #2-734/10B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Available in 27 unique Finishes
  • Finished plate for wall mounting up to 10" center of riser pipes.
  • Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Repair Kit
Material:
Brass