Stabilizer Kit For Exposed Tub Floor Riser Kits in Venetian Bronze
Chesterfield Stabilizer Kit For Exposed Tub Floor Riser Kits in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Adjustable for Floor Risers that are 6" to 9" apart
- Available in 27 unique Finishes
- Finished plate for wall mounting up to 10" center of riser pipes.
- Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Repair Kit
- Material:
- Brass