Newport Brass
Chesterfield Three Handle Roman Tub Faucet in Polished Nickel - Natural Trim Only
Part #N3-1037/15 | Item #2002053 | Manufacturer Part #3-1037/15
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
- 6" (15.2 cm) spout height at outlet
- 11-9/16" (29.4 cm) spout reach (c-c)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Chesterfield
Color Finish: Polished Nickel - Natural
Color Finish Category: Nickel Tones
Faucet Connection: NPT
Faucet Connection Size: 3/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet with Handshower
Flow Rate: 17 gpm
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
Height: 9-3/4 in
IAPMO Listed: Yes
Number of Handles: Three Handle
Number of Holes: 5 Hole
Showerhead Function: Single
Spout Height: 6 in
Spray Type: Full
Trim Only: Yes
Tub Spout Reach: 11-9/16 in
Tub Spout Type: Diverter
Type: Roman Tub Faucet
Valve Size: 3/4 in
WaterSense Labeled: Yes