Newport Brass
Chesterfield Two Handle Bathroom Sink Faucet in Satin Brass
Part #N1030/04 | Item #1998438 | Manufacturer Part #1030/04
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Brass Valve bodies Valve Included
- Quarter-turn washerless ceramic disc valve cartridges
- Spout Assembly with integral supply hoses
- Pop-up drain with tail piece
- 3-5/16" (8.4 cm) spout height at outlet
- 6-15/16" (17.6 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Quarter Turn Washerless Ceramic Disc
Center Size: 8 in
Collection: Chesterfield
Color Finish: Satin Brass
Color Finish Category: Brass Tones
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 6 in
IAPMO Listed: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 3-5/16 in
Spout Reach: 6-15/16 in
WaterSense Labeled: Yes