Chesterfield Two Handle Bridge Kitchen Faucet in Antique Nickel

Part #N9458/15A  |  Item #5114873  |  Manufacturer Part #9458/15A

$ 1,555.40 EACH
(Pricing is for Antique Nickel)

Color/Finish:
Antique Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Newport Brass Chesterfield Two Handle Bridge Kitchen Faucet in Antique Nickel / $1,555.40

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • 9" (22.8 cm) spout height at outlet
  • 9" (22.8 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Chesterfield

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 15-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 9 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No