Chesterfield Two Handle Bridge Kitchen Faucet in English Bronze

Part #N9462/07  |  Item #5114693  |  Manufacturer Part #9462/07

$ 1,195.60 EACH
(Pricing is for English Bronze)

Color/Finish:
English Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Newport Brass Chesterfield Two Handle Bridge Kitchen Faucet in English Bronze / $1,195.60

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • 6-3/8" (16.2 cm) spout height at outlet
  • 9-7/16" (24.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Chesterfield

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Height: 9-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-7/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 6-3/8 in

Spout Reach: 9-7/16 in

Spout Type: [Gooseneck, High Arc]

Spray Type: Spray

Trim Only: No