Two Handle Bridge Kitchen Faucet with Side Spray in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Side Spray in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Side Spray in Satin Bronze - PVD

  • Fast #
  • Part #N9458/10
  • Item #5113694
  • Manufacturer Part #9458/10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 9" (22.8 cm) spout height at outlet
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • Quarter-turn washerless ceramic disc valve cartridges
  • Bridge-style brass valve bodies
  • For 8" (20.3 cm) centers
  • 9" (22.8 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
15-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
9 in
Spout Type:
High Arc
Style:
Traditional
Supply Lines Included:
No
UL Listed:
No
cUPC Certified:
Yes