Newport Brass

Chesterfield Two Handle Cross Handle Pot Filler in English Bronze

Part #N9481/07  |  Manufacturer Part #9481/07

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Collection: Chesterfield

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 4-9/16 in

Spout Reach: 24-9/16 in

Spout Swivel: 360°

Spout Type: Double-Pivot

Trim Only: No