Chesterfield Two Handle Cross Handle Pot Filler in Oil Rubbed Bronze

Part #N9481/10B  |  Item #3746129  |  Manufacturer Part #9481/10B

$ 831.60 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle
  • Brass Valve bodies Valve Included
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • Double-pivot spout with aerated flow
  • 4-9/16" (11.6 cm) spout height from wall inlet center
  • 21-3/16" (53.8 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Collection: Chesterfield

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 4-9/16 in

Spout Reach: 24-9/16 in

Spout Swivel: 360°

Spout Type: Double-Pivot

Trim Only: No