Two Handle Cross Handle Pot Filler in Weathered Brass

You last purchased this on
 
Newport Brass

Chesterfield Two Handle Cross Handle Pot Filler in Weathered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Two Handle Cross Handle Pot Filler in Weathered Brass

  • Fast #
  • Part #N9481/03W
  • Item #3740160
  • Manufacturer Part #9481/03W
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Cross Handle
  • Available in 27 unique Finishes
  • 4-9/16" (11.6 cm) spout height from wall inlet center
  • Two-valve, inlet/outlet flow control design
  • Double-pivot spout with aerated flow
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)
  • 21-3/16" (53.8 cm) pivoting spout reach from inlet valve (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc, Washerless
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
4-9/16 in
Spout Reach:
24-9/16 in
Spout Swivel:
360°
Spout Type:
Double-Pivot
Trim Only:
No