Two Handle Bar Faucet in French Gold - PVD
Chesterfield Two Handle Bar Faucet in French Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 5-1/4" (13.3 cm) spout reach (c-c)
- Rotating spout assembly with integral supply hoses
- 10" (25.4 cm) spout height at outlet
- Quarter-turn washerless ceramic disc valve cartridges
- Forged brass body with integral spout and handles
- 1.5 gallons (5.7 liters) per minute maximum flow rate
- For single hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Gooseneck, High Arc
- WaterSense Labeled:
- Yes